Freud
General Purpose Blade, 12
- Zoro #: G903676378
- Mfr #: LU72R012
Hover or click to zoom Tap to zoom
Key Features
- Item: General Purpose Blade,12"
- Package Quantity: 0
- Hook Angle: 13 Degrees
- For Use With: For Heavy-Duty General Purpose Applications. Crosscuts (3/4" to 3-1/2") & Rips (1/4" to1").
- Kerf: .126"
- Application: General Purpose
$101.09
2% off
$98.99
Subtotal: $98.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Freud #LU72R012 Specifications
- Zoro #: G903676378
- Mfr #: LU72R012
- UPC #: 008925126973
- Item: General Purpose Blade,12"
- Package Quantity: 0
- Hook Angle: 13 Degrees
- For Use With: For Heavy-Duty General Purpose Applications. Crosscuts (3/4" to 3-1/2") & Rips (1/4" to1").
- Kerf: .126"
- Application: General Purpose
- Country of Origin (subject to change): Italy
Description
General Purpose Blade,12 In.
Reviews of Freud #LU72R012
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FREUD Thin Kerf Gang Rip Blade, 300mm LM0207
- FREUD Solid Surface Blade, 14 LU95R014
- FREUD Panel Sizing blade for Horizontal Beam S LSB52006X
- FREUD Postforming Scoring, 340mm LI27MEA3
- FREUD Carbide Tipped Blade for Ripping and Cro LU2A03
- FREUD Thin Kerf Sliding Compound Miter Saw Bla LU91M008
- FREUD Panel Sizing Blade for Horizontal Beam S LSB27001
- FREUD Split Scoring, 80mm LI16MGA3
- FREUD Right Hand Outside Blade (SD606 Series), SD606ORH
- DIABLO Carbide Tipped Blade for Ripping and Cro LU1M50030
- DEWALT 10In, 40-Teeth Circular Saw Blade DW7140PT
- Freud Circular Saw Blades