Shop FRIEDRICH
See all product information
Create Account
Multizone Ductless Split Component
- Mfr # FAHMW07A3D
- Zoro # G422761104
product price:Â
$
526.99
/ea
Free Shipping & Returns
Key Features
Smart Connectivity
Wi-Fi
Indoor Head Width
33 7/8 in
Voltage
208/230V AC
Compressor Technology
Variable Output (Inverter)
Coverage Area - Minimum
100 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FAHMW07A3D
- Zoro #
- G422761104
- UPC #
- 724587449297
- Country of Origin
- China
- Smart Connectivity
- Wi-Fi
- Voltage
- 208/230V AC
- Compressor Technology
- Variable Output (Inverter)
- Coverage Area - Minimum
- 100 sq ft
- Cooling Capacity - Maximum
- 10,000 BtuH
- Cooling Capacity
- 3,600 BtuH
- Coverage Area - Maximum
- 450 sq ft
- Refrigerant Type
- R-454B
- Indoor Head Mounting
- Wall Mount
- Item
- Multizone Ductless Split Component
Dimensions
- Indoor Head Width
- 33 7/8 in
- Indoor Head Height
- 11 1/4 in
- Indoor Head Depth
- 8 1/2 in
- Liquid Line Size
- 1/4 in
- Suction Line Size
- 3/8 in
Description
Multizone Ductless Split Component, Wall Mount, Number Of Indoor Units Supported Not Applicable, 3,600 BtuH, Not Applicable SEER, 208/230V AC, Remote Control Functions Full Function, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
QC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.