Ductless Ceiling Cassette
- Mfr # SCW18HCEBAFDN
- Zoro # G924884295
product price:Â
$
5,904.99
/ea
Free Shipping & Returns
Key Features
Water Inlet Connection Size
7/8 in
Color
Light Gray
Cooling Capacity
18,000 BtuH
Tubing Material
Copper
Overall Depth
29 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCW18HCEBAFDN
- Zoro #
- G924884295
- UPC #
- 046629600887
- Country of Origin
- United States
- Item
- Ductless Ceiling Cassette
- Color
- Light Gray
- Cooling Capacity
- 18,000 BtuH
- Tubing Material
- Copper
- Housing Color
- Light Gray
- Phase
- 1
- Includes Filter
- Filter Included
- Flow Rate
- 0.1 gpm
- Heating Capacity
- 28,000 BtuH
- Housing Material
- Galvanized Steel (Chassis), High Impact Polystyrene (Fascia)
- Control Type
- Electromechanical
- Water Inlet Connection Type
- Sweat
- Motor Type
- EC
- Filter Type
- Polyester
- Series
- SCW
- Wattage Output
- 0.2 hp
- Heater Voltage
- 277 V AC
- Product Type
- Ductless Ceiling Cassette
Dimensions
- Water Inlet Connection Size
- 7/8 in
- Overall Depth
- 29 1/8 in
- Overall Height
- 13 in
- Overall Width
- 37 in
Description
Ductless Ceiling Cassette
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.