Shop MODINE

Ductless Ceiling Cassette

  • Mfr # SCW08ACENANDN
  • Zoro # G424883392

product price: 
$
3,685.99
/ea
Free Shipping & Returns

Key Features

Includes Filter
Filter Included
Operating Temperature - Minimum
50 Degrees F
Wattage Output
0.3 hp
Compatible with Product Type
Water Chiller
Overall Depth
19 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCW08ACENANDN
Zoro #
G424883392
UPC #
046629600788
Country of Origin
United States
Item
Ductless Ceiling Cassette
Includes Filter
Filter Included
Operating Temperature - Minimum
50 Degrees F
Wattage Output
0.3 hp
Compatible with Product Type
Water Chiller
Cooling Capacity
8,000 BtuH
Series
SCW
Standards
ETL Listed
Includes
Condensate Pump, Disconnect Switch
Heating Capacity
0 BtuH
Filter Performance Rating
Odor Removal
Housing Color
Light Gray
Operating Temperature - Maximum
80 Degrees F
Color
Light Gray
Flow Rate
0.5 gpm, 3 gpm
Pump Pressure - Maximum
125 psi
Current
1.4 A
Water Inlet Connection Type
Sweat
Control Type
Electromechanical
Filter Type
Polyester
Motor Type
EC
Housing Material
Galvanized Steel (Chassis), High Impact Polystyrene (Fascia)
Fan Type
Blower
Housing Finish
Galvanized Steel
Tubing Material
Copper
Heater Voltage
115 V AC
Product Type
Ductless Ceiling Cassette
Power Connection Type
Terminal Strip
Phase
1

Dimensions

Overall Depth
19 1/2 in
Overall Height
25 3/16 in
Water Inlet Connection Size
5/8 in
Overall Width
25 3/16 in

Description

Ductless Ceiling Cassette

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.