Friedrich
Wireless Thermostat, 3VDC, White/Gray
- Mfr # EMWRT
- Zoro # G6046673
$406.99
/ea
Subtotal: $406.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- For Use With Friedrich PTAC, Vert-I-Pak
- Includes Thermostat Cover, Wiring Labels, Screws and Wall Anchors, Installation
- Color White/Gray
- Height 4 45/64 in
- Requires AA Batteries
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- FRIEDRICH PTAC Power Cord, 265VAC, White PXPC26520A
- FRIEDRICH Decorative Non Powered Subbase, Black PXSBA
- FRIEDRICH PTHP, 6462/12,099 BtuH Cooling, 208/230VAC PVH09K3FB
- FRIEDRICH Powered Subbase, 265V, Black, 30A PXSB26530
- FRIEDRICH PTAC Power Cord, 230/208VAC, White PXPC23020A
- FRIEDRICH Conduit Kit with Junction Box PXCJA
- FRIEDRICH Powered Subbase, Steel, 230V, Black, 20A PXSB23020
- FRIEDRICH Friedrich PTAC 20 Amp Cord, 5 ft. L, 230/208V, Beige PXPC23020A
- FRIEDRICH Powered Subbase, Black, 230V, 30A PXSB23030
- AMANA Standard Grille, 6.5 in H x 42.40 in W x 1.61 in D, For Use With Amana PTC and PTH, Metal SGK01B
- FRIEDRICH PTHP, 6462/12,099 BtuH Cooling, 208/230VAC PVH09K3F
- Friedrich Packaged Terminal Air Conditioner Accessories