Shop HISENSE
See all product information
Create Account
12,000 BTU UltraSlim Window Air Conditioner with Inverter Technology & Install Bracket, 550 Sq. Ft.
- Mfr # AALW12TW26
- Zoro # G023362731
product price:Â
$
575.99
/ea
Free Shipping & Returns
Key Features
Width
20.3 in
CEER Rating
15
Voltage
115V
For Use With
Residential
BtuH Cooling
12,000 BTU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AALW12TW26
- Zoro #
- G023362731
- UPC #
- 850081340942
- Country of Origin
- Thailand
Dimensions
- Width
- 20.3 in
- Depth
- 20.5 in
- Height
- 14.6 in
Details
- CEER Rating
- 15
- Voltage
- 115V
- For Use With
- Residential
- BtuH Cooling
- 12,000 BTU
- Includes
- Air Conditioner, Manual, Warranty, Bracket, Remote, Batteries
- Color
- White
- Refrigerant Type
- R-32/390g
- Sound Level dBA
- 35(Quiet Mode)/55 db
- Watts
- 1,120 W
- Item
- Window Air Conditioner
- Dehumidification Rate
- 31.2
Description
High-output cooling that works as hard as your space demands. The Hisense UltraSlim 12,000 BTU Window Air Conditioner handles rooms up to 550 square feet while maintaining the low-profile design that keeps your home looking exactly like yours. Inverter technology modulates compressor speed to maintain stable temperatures and reduce energy draw, while an advanced structural design minimizes operational noise - so the unit delivers without making itself the center of attention in your room. The ConnectLife app connects you to full control from your smartphone at any time. Three modes - Cooling, Fan, and Dehumidifier - adapt to shifting conditions throughout the season, and four-way air direction ensures even coverage across the entire space rather than just the area nearest the unit. The easy installation bracket simplifies setup and holds the unit firmly once mounted, while the washable, removable filter keeps upkeep minimal all season long.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.