Shop FRIGIDAIRE

dehumidifier

  • Mfr # FHDD2233Y1
  • Zoro # G124176664

product price: 
$
224.99
/ea
Free Shipping & Returns

Key Features

Operating Humidity - Minimum
35 %
Coverage Area
1,500 sq ft
Drain/Pump Options
Bucket Collection, Continuous Drain
Number of Wheels
0
Operating Humidity Range
85 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FHDD2233Y1
Zoro #
G124176664
UPC #
012505285950
Country of Origin
China
Item
dehumidifier
Operating Humidity - Minimum
35 %
Coverage Area
1,500 sq ft
Drain/Pump Options
Bucket Collection, Continuous Drain
Number of Wheels
0
Operating Humidity Range
85 %
Number of Casters
4
Control Range
35 %
Amperage
3.9 A
Bucket Capacity
0.9 gal
Housing Color
White
Daily Water Removal Capacity (60F/60 RH)
22 pt
Energy Performance
1.7 L/kWh
Includes Air Filter
Air Filter Included
Auto-Restart
Automatic
Includes
(4) Casters, Back Grille, Drain Hose, Dust Filter, Water Bucket, Water Plug
Daily Water Removal Capacity (90F/90 RH)
22 pt
NEMA Plug Rating
5-15P
Stackable
Not Stackable
Hour Meter
Hour Meter Not Included
Pump Access Location
Back Panel
Standards
cUL Listed, Energy Efficiency Verification (Canada), ENERGY STAR Certified, UL Listed
Wattage
250 W
Refrigerant Type
R-32
Control Type
Touch Button
Housing Material
HIPS Thermoplastic
Humidity Settings
85 %
Mobility
Casters
Minimum Sound Level
47.5 dBA
Operating Temperature Range
89 Degrees F
Bluetooth Enabled
Not Wi-Fi Compatible
Filters Out
Dust
Maximum Air Flow
122 cfm, 132 cfm
Daily Water Removal Capacity (80F/60 RH)
22 pt
Maximum Sound Level
49 dBA
Drain Hose Pump Direction
Horizontal
Control Modes
Automatic, Automatic Shut-Off, Dry
Control Method
Built-In
Operating Temperature - Minimum
41 Degrees F
Cord Storage
Cord Wrap
Number of Speeds
2
Voltage
115
Filter Type
Washable Mesh
Includes Drain Hose
Drain Hose Included
Dehumidification Method
Standard Refrigerant

Dimensions

Power Cord Length
72 in
Overall Height
17 in
Overall Depth
8 7/8 in
Drain Hose Length
72 in
Overall Width
16 in
Manufacturer Warranty Length
1 yr (Labor), 1 yr (Parts)

Description

dehumidifier, Voltage 115, Defrost Type Not Applicable, Refrigerant Type R-32, Power Cord Length 72 in, Includes (4) Casters, Back Grille, Drain Hose, Dust Filter, Water Bucket, Water Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.