Shop FRIGIDAIRE

Refrigerator, Silver, 11.5cuft, Top-Freezer

  • Mfr # FRTE1226AV
  • Zoro # G025066347

product price: 
$
1,114.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Plug Type
5-15
Number of Doors
2
Includes Ice Maker
No
Refrigerant Type
R-600a
Door Hinge
Swing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRTE1226AV
Zoro #
G025066347
UPC #
810160851172
Country of Origin
Egypt

Dimensions

Overall Depth
28 7/8 in
Manufacturer Warranty Length
1 yr
Overall Width
24 in
Overall Height
59 3/4 in

Details

Plug Type
5-15
Number of Doors
2
Item
Refrigerator
Includes Ice Maker
No
Refrigerant Type
R-600a
Door Hinge
Swing
Door Style
Solid
Includes Ice Dispenser
No
Power Source
Electric
Includes Water Dispenser
No
Features
Adjustable Glass Shelving, Frost-Free, Gallon Door Bins, Humidity-Controlled Crisper Drawers
Standards
UL Listed
Frequency
60 Hz
Weight
132 lb
Voltage
115V AC
Energy Star Compliant
Yes
Number of Shelves
4
Control Type
Electronic
Defrost
Automatic
Refrigerant Charge
49 g
Color
Silver
Shelf Material
Glass
Refrigerator Capacity
8.4 cu ft
Freezer Capacity
3.1 cu ft
Perfomance
Residential
Refrigerator Style
Top-Freezer
Includes Freezer
Yes
Current
15 A
Plumbing Required
No
Total Capacity
11.5 cu ft
Lock Type
No
Door Swing
Reversible

Description

Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 11.5 cu ft, Refrigerator Capacity 8.4 cu ft, Freezer Capacity 3.1 cu ft, Overall Height 59 3/4 in, Overall Width 24 in, Overall Depth 28 7/8 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 4, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Electronic, Antimicrobial No, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.