Refrigerator, Wht, 11.5 cu ft, Top-Freezer

  • Mfr # FRTE1226AW
  • Zoro # G225066253
product price: 
$
1,094.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Energy Star Compliant
Yes
Includes Ice Maker
No
Overall Depth
28 7/8 in
Shelf Material
Glass
Refrigerator Style
Top-Freezer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRTE1226AW
Zoro #
G225066253
UPC #
810160851189
Country of Origin
Egypt

Dimensions

Overall Depth
28 7/8 in
Overall Width
24 in
Overall Height
59 3/4 in
Manufacturer Warranty Length
1 yr

Details

Energy Star Compliant
Yes
Includes Ice Maker
No
Item
Refrigerator
Shelf Material
Glass
Refrigerator Style
Top-Freezer
Defrost
Automatic
Door Style
Solid
Voltage
115V AC
Includes Ice Dispenser
No
Includes Freezer
Yes
Power Source
Electric
Number of Doors
2
Door Swing
Reversible
Lock Type
No
Refrigerant Type
R-600a
Standards
UL Listed
Control Type
Electronic
Plumbing Required
No
Frequency
60 Hz
Weight
132 lb
Perfomance
Residential
Door Hinge
Swing
Includes Water Dispenser
No
Total Capacity
11.5 cu ft
Number of Shelves
4
Plug Type
5-15
Color
White
Freezer Capacity
3.1 cu ft
Refrigerator Capacity
8.4 cu ft
Refrigerant Charge
49 g
Features
Frost-Free, Gallon Door Bins, Humidity-Controlled Crisper Drawers
Current
15 A

Description

Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 11.5 cu ft, Refrigerator Capacity 8.4 cu ft, Freezer Capacity 3.1 cu ft, Overall Height 59 3/4 in, Overall Width 24 in, Overall Depth 28 7/8 in, Color White, Energy Star Compliant Yes, Number of Shelves 4, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Electronic, Antimicrobial No, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews