Through-the-Wall Air Cond, 12000 BtuH
- Mfr # FHTE123WA2
- Zoro # G712120833
product price:Â
$
958.99
/ea
Free Shipping & Returns
Key Features
Voltage
208/230V AC
Width
24 in
Height
14 1/2 in
Depth
21 1/2 in
Heating Method
Electric Heat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHTE123WA2
- Zoro #
- G712120833
- UPC #
- 012505285073
- Country of Origin
- China
- Item
- Through-the-Wall Air Conditioner
- Voltage
- 208/230V AC
- Heating Method
- Electric Heat
- Refrigerant Type
- R-32
- Chassis Type
- Fixed
- CEER Rating
- 9.5
- Duty Rating
- Residential Grade
- Power Source
- Plug-In
- Coverage Area - Maximum
- 550 sq ft
- Cooling Capacity - Maximum
- 12,000 BtuH
- Remote Control Functions
- Temperature
- NEMA Plug Configuration - HVAC
- 6-20P
- Operation Mode - HVAC
- Cooling/Heating
- Mounting Sleeve Included
- Sleeve Not Included
- Compressor Technology
- Fixed Output (Standard)
- Power Source - TS Only
- Plug-In
- Power Source - old
- Plug-In
Dimensions
- Width
- 24 in
- Height
- 14 1/2 in
- Depth
- 21 1/2 in
- Max. Wall Thickness
- 18 in
- Sleeve Width (In.)
- 26 in
- Sleeve Length
- 21 1/2 in
- Sleeve Height
- 15 1/2 in
Description
Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Cooling/Heating, Electric Heat, 9.5 CEER Rating, Voltage 208/230V AC, NEMA Plug Configuration - HVAC 6-20P, Remote Control Functions Temperature
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.