Shop FRIGIDAIRE

Through-the-Wall Air Conditioner

  • Mfr # FHTC142WA2
  • Zoro # G915677790

product price: 
$
673.99
/ea
Free Shipping & Returns

Key Features

Voltage
208/230V AC
Width
24 in
Height
14-1/2 in
Includes
Trim Kit
Watts
1,400
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FHTC142WA2
Zoro #
G915677790
UPC #
012505283932
Country of Origin
China
Item
Through-the-Wall Air Conditioner
Voltage
208/230V AC
Includes
Trim Kit
Watts
1,400
Refrigerant Type
R-32
Control Type
Electronic
Amps
7.0 A
Chassis Type
Fixed
Color
White
For Use With
912001373
CEER Rating
9.5
Dehumidification Rate
4.3 lb/hr
Standards
CSA Listed, Energy Efficiency Verification (Canada)
Mounting Sleeve Included
Sleeve Not Included
Number of Speeds
Variable
Duty Rating
Residential Grade
Coverage Area - Maximum
700 sq ft
Smart Connectivity
No Connectivity
Control Location
Handheld Remote
Airflow
240 cfm, 265 cfm, 280 cfm
Power Source
Plug-In
Remote Control Functions
Temperature
Cooling Capacity - Maximum
14,000 BtuH
Includes Filtration
Air Filtering
Includes Air Filter
Air Filter Included
Compressor Technology
Fixed Output (Standard)
NEMA Plug Configuration - HVAC
6-15P
Programming Capability
Daily Schedules
Operation Mode - HVAC
Cooling Only
Power Source - TS Only
Plug-In
Power Source - old
Plug-In
Wire Color
White
Compatible Product Type
912001373

Dimensions

Width
24 in
Height
14-1/2 in
Depth
21-1/2 in
Max. Wall Thickness
18 in
Power Cord Length
6 ft
Sleeve Width (In.)
26 in
Sleeve Length
21 1/2 in
Sleeve Height
15 3/4 in

Description

Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Cooling Only, Not Applicable, Heating Capacity - Electric Not Applicable, 9.5 CEER Rating, 7.0 A Amps, 1,400 W Watts, Voltage 208/230V AC, NEMA Plug Configuration - HVAC 6-15P, Power Cord Length 6 ft, Control Type Electronic, Dehumidification Rate 4.3 lb/hr, Programming Capability Daily Schedules, Remote Control Functions Temperature, Smart Connectivity No Connectivity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.