Shop FRIGIDAIRE

Window Air Conditioner, 18000 BtuH, R-32

  • Mfr # FHWW184WE2
  • Zoro # G214643434

product price: 
$
641.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Voltage
208/230V AC
Width
23-3/4 in
Height
18 in
Watts
1,510
Depth
25-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FHWW184WE2
Zoro #
G214643434
UPC #
012505285356
Country of Origin
China

Dimensions

Width
23-3/4 in
Height
18 in
Depth
25-1/2 in
Max. Window Width
40 1/2 in
Power Cord Length
5 ft
Min. Window Width
26 1/2 in
Max. Wall Thickness
10 in
Min. Window Height
18 1/2 in
Fits Window Width
26 1/2 in to 40 1/2 in

Details

Item
Window Air Conditioner
Voltage
208/230V AC
Watts
1,510
Phase
Single
Color
White
Programming Capability
Daily Schedules
Number of Speeds
3
Fits Window Type
Double Hung
Air Flow Direction
Six-Way
Sound Level
57 dBA
Smart Connectivity
Wi-Fi
Chassis Type
Slide Out
NEMA Plug Configuration - HVAC
6-15P
Standards
CSA
CEER Rating
11.8
For Use With
Window Installation Only
Operation Mode - HVAC
Cooling Only
Control Type
Electronic
Weight
117.1 lb
Refrigerant Type
R-32
Duty Rating
Residential Grade
Remote Control Functions
Fan Speed, Temperature
Amps
7.6 A
Dehumidification Rate
5.2 pt/hr
Cooling Capacity - Maximum
18,000 BtuH
Coverage Area - Maximum
1,000 sq ft
Coverage Area - Minimum
700 sq ft
Compressor Technology
Fixed Output (Standard)
Power Source
Plug-In
Power Source - TS Only
Plug-In
Power Source - old
Plug-In
Wire Color
White
Compatible Product Type
Window Installation Only

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 1020 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 11.8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.