Shop FROST KING
See all product information
Create Account
Tubular Pipe Insulation, 6 ft L, Polyethylene Foam, 3/4, 1 in Pipe
- Mfr # 5S12XB6
- Zoro # G922782555
product price:Â
$
12.99
/ea
Key Features
For Use With
Copper Pipe/Iron Pipe
Fits Pipe Size - Pipe Insulation
3/4 in, 1 in
Material
Polyethylene Foam
Length
6 ft
Wall Thickness
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5S12XB6
- Zoro #
- G922782555
- UPC #
- 077578065595
- Country of Origin
- United States
Dimensions
- Fits Pipe Size - Pipe Insulation
- 3/4 in, 1 in
- Length
- 6 ft
- Wall Thickness
- 1/2 in
Details
- For Use With
- Copper Pipe/Iron Pipe
- Material
- Polyethylene Foam
Description
Frost King Tubular Pipe Insulation, 6 ft L, 1/2 in Thick, Polyethylene Foam, Pipe Size: 3/4, 1 in, Suitable for: Copper Pipe/Iron Pipe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.