Shop FROST
See all product information
Create Account
Standard Double Toilet Tissue Holder W/Shelf - Stainless Steel - 158-10
- Mfr # 158-10
- Zoro # G704994985
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Configuration
7.88 x 7.4 x 1.18 in
Roll Capacity
Double Roll
Dispenser Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 158-10
- Zoro #
- G704994985
- UPC #
- 624622158101
- Country of Origin
- Canada
Dimensions
- Dispenser Width
- 7.88 in
- Dispenser Depth
- 7.4 in
- Dispenser Height
- 1.18 in
Details
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Dispenser Configuration
- 7.88 x 7.4 x 1.18 in
- Roll Capacity
- Double Roll
- Dispenser Material
- Stainless Steel
- Color
- Stainless Steel
Description
Shelf toilet tissue dispenser provides a convenient area for users to place articles such as bags or purses. New rounded safety edge detailing. Shelf and back formed from 22 gauge stainless steel no. 4 brushed finish. Comes complete with double roll toilet tissue dispenser. Toilet tissue dispenser has concealed locking device.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.