Shop FROST
See all product information
Create Account
Toilet Seat Cover Dispenser - White - 199W
- Mfr # 199W
- Zoro # G004994111
product price:Â
$
93.59
/ea
Key Features
Fold Type
half fold
Dispenser Material
stainless steel
Dispenser Color
white
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 199W
- Zoro #
- G004994111
- UPC #
- 624622199807
- Country of Origin
- Canada
Details
- Item
- Toilet Seat Cover Dispenser
- Fold Type
- half fold
- Dispenser Material
- stainless steel
- Dispenser Color
- white
Description
Frost toilet seat cover dispenser - white - 199w economical toilet seat cover dispenser comes in two finishes to suit both institutional and commercial applications. all welded construction of 22 gauge crs with white epoxy finish. Full length stainless steel piano hinge on door. Door secured with keyed tumbler lock. Will accept all standard half fold toilet seat covers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.