AthleticShoe, DarkBrown, Men's, 9, W, PR

  • Mfr # FR40301-W-09.0
  • Zoro # G525040410
product price: 
$
182.99
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Closure
Lace Up
Insulated
No
Maximum Heat Rating
250 Degrees F
Width
W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FR40301-W-09.0
Zoro #
G525040410
UPC #
690774659346
Country of Origin
China
Color
Dark Brown
Closure
Lace Up
Insulated
No
Maximum Heat Rating
250 Degrees F
Liner Technology
Moisture Wicking
Metatarsal Guard
No
Upper Material
Leather
Chemical-Resisting Sole
Yes
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Outsole Material
Rubber
Toe Cap Material
Composite
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
All-Leather Upper
No
Gender
Men's
Ninety-Degree Heel
No
Item
Athletic Shoe
Liner Material
Mesh, Nylon
Style Number
FR40301
Includes Metatarsal Guard
No
Footwear Style
Athletic Shoe
Insole Technology
Comfort-Crafted Insole
Toe Type
Safety-Toe
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Wire Color
Dark Brown

Dimensions

Width
W
Size
9

Description

Athletic Shoe, Closure Lace Up, Color Dark Brown, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number FR40301, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews