AthleticShoe, DarkBrown, Men's, 14, W, PR

  • Mfr # FR40301-W-14.0
  • Zoro # G625040174
product price: 
$
182.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Toe Cap Material
Composite
Chain Saw Cut-Resistant
No
Size
14
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FR40301-W-14.0
Zoro #
G625040174
UPC #
690774659445
Country of Origin
China
All-Leather Upper
No
Item
Athletic Shoe
Toe Cap Material
Composite
Chain Saw Cut-Resistant
No
Metatarsal Guard
No
Includes Metatarsal Guard
No
Ninety-Degree Heel
No
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Color
Dark Brown
Puncture-Resistant Sole
No
Footwear Style
Athletic Shoe
Liner Material
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Insole Technology
Comfort-Crafted Insole
Outsole Material
Rubber
Gender
Men's
Toe Type
Safety-Toe
Heel Definition
Flat Heel
Insulated
No
Metal Chip-Resisting Sole
Yes
Upper Material
Leather
Chemical-Resisting Sole
Yes
Style Number
FR40301
Wire Color
Dark Brown

Dimensions

Size
14
Width
W

Description

Athletic Shoe, Closure Lace Up, Color Dark Brown, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number FR40301, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews