Shop S FELLAS BY GENUINE GRIP

AthleticSafetyShoe, Blk, Women's, 7, PR

  • Mfr # 570-7
  • Zoro # G024301456

product price: 
$
80.39
/pr

Key Features

Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Footwear Style
Athletic Shoe
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Chain Saw Cut-Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
570-7
Zoro #
G024301456
UPC #
810122390404
Country of Origin
China
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Footwear Style
Athletic Shoe
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Chain Saw Cut-Resistant
No
Outsole Material
Rubber
Toe Type
Safety-Toe
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.65
Toe Cap Material
Carbon Nano
Slip-Resistance Value - Mark II - Dry
0.92
Chemical-Resisting Sole
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Metal Chip-Resisting Sole
No
Waterproof
No
Puncture-Resistant Sole
Yes
All-Leather Upper
No
Slip-Resistance Value - SATRA Heel - Dry
0.71
Insole Material
Polyurethane
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Slip-Resistance Value - Mark II - Wet
0.8
Heel Definition
Flat Heel
Construction
Cemented
Insulated
No
Liner Technology
Aegis
Gender
Women's
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Item
Athletic Safety Shoe
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Upper Material
Synthetic Leather, TPU
Maximum Heat Rating
350 Degrees F
Color
Black
Shank Material
Plastic
Ninety-Degree Heel
No
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Style Number
570
Metatarsal Guard
No
Outsole Technology
Slip-Resistant; Oil-Resistant
Wire Color
Black

Dimensions

Size
7
Width
E
Overall Height
4 in

Description

Athletic Safety Shoe, Closure Lace Up, Color Black, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7, Static Dissipative Yes, Style Number 570, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.