Shop FRYE SUPPLY

AthleticShoe, DarkBrown, Men's, 7.5, M, PR

  • Mfr # FR40301-M-07.5
  • Zoro # G625040167

product price: 
$
182.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Footwear Style
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole
No
Toe Cap Material
Composite
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FR40301-M-07.5
Zoro #
G625040167
UPC #
690774659131
Country of Origin
China
Item
Athletic Shoe
All-Leather Upper
No
Footwear Style
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Insole Technology
Comfort-Crafted Insole
Outsole Material
Rubber
Metatarsal Guard
No
Toe Type
Safety-Toe
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Color
Dark Brown
Metal Chip-Resisting Sole
Yes
Style Number
FR40301
Oil-Resisting Sole
Yes
Insulated
No
Ninety-Degree Heel
No
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Construction
Cemented
Liner Material
Mesh, Nylon
Chain Saw Cut-Resistant
No
Gender
Men's
Upper Material
Leather
Closure
Lace Up
Wire Color
Dark Brown

Dimensions

Width
M
Size
7 1/2

Description

Athletic Shoe, Closure Lace Up, Color Dark Brown, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number FR40301, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.