Shop FRYMASTER

Electric Fryer, Battery

  • Mfr # 21814EF

  • Zoro # G623353351


product price:  $55,675.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Power Source
Electric
Includes
63 lb Frypot
Wattage
17,000 W
Voltage
208V, 220/380V, 230/400V, 240/415V, 240V, 480V
Overall Depth
30 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21814EF
Zoro #
G623353351
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 7/8 in
Overall Width
20 in
Overall Height
45 3/8 in

Details

Power Source
Electric
Includes
63 lb Frypot
Wattage
17,000 W
Voltage
208V, 220/380V, 230/400V, 240/415V, 240V, 480V
Material
Stainless Steel
Capacity
63 lb
Plug Type
15-60P
Weight
255.3 lb
Number of Fry Pots
2
Item
Electric Fryer Battery
Drain Type
Drain Valve with Drain Flush

Description

Electric Fryer Battery, Capacity 63 lb, Number of Fry Pots 2, Overall Height 45 3/8 in, Overall Width 20 in, Overall Depth 30 7/8 in, Material Stainless Steel, Voltage 208V, 220/380V, 230/400V, 240/415V, 240V, 480V, Drain Type Drain Valve with Drain Flush, Includes 63 lb Frypot, Plug Type 15-60P, Power Source Electric, Wattage 17,000 W, Weight 255.3 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.