Shop FRYMASTER

Gas Fryer

  • Mfr # PH155

  • Zoro # G923360592


product price:  $11,131.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Capacity
50 lb
Overall Depth
29 5/8 in
Number of Fry Pots
1
Drain Type
Full Port IPS Ball-Type Drain Valve
Overall Height
45 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PH155
Zoro #
G923360592
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
29 5/8 in
Overall Height
45 5/8 in
Gas Inlet Size
3/4 in
Overall Width
15 5/8 in

Details

Capacity
50 lb
Number of Fry Pots
1
Drain Type
Full Port IPS Ball-Type Drain Valve
Weight
160 lb
Power Source
Natural Gas
Heating Capacity
80,000 BtuH
Item
Gas Fryer
Material
Stainless Steel
Gas Inlet Type
NPT
Caster Type
Adjustable

Description

Gas Fryer, Capacity 50 lb, Number of Fry Pots 1, Overall Height 45 5/8 in, Overall Width 15 5/8 in, Overall Depth 29 5/8 in, Material Stainless Steel, Heating Capacity 80,000 BtuH, Voltage Not Applicable, Caster Type Adjustable, Drain Type Full Port IPS Ball-Type Drain Valve, Plug Type Not Applicable, Power Source Natural Gas, Wattage Not Applicable, Weight 160 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.