Shop FRYMASTER

High Production Electric Fryer

  • Mfr # RE180-17

  • Zoro # G923357653


product price:  $20,490.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
39 5/8 in
Overall Height
44 3/4 in
Voltage
120V, 208V, 220/380V, 230/400V, 240/415V, 240V, 480V
Drain Type
Full Port IPS Ball-Type Drain Valve
Plug Type
15-60P
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RE180-17
Zoro #
G923357653
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
39 5/8 in
Overall Height
44 3/4 in
Overall Width
20 in

Details

Voltage
120V, 208V, 220/380V, 230/400V, 240/415V, 240V, 480V
Drain Type
Full Port IPS Ball-Type Drain Valve
Plug Type
15-60P
Weight
285 lb
Material
Stainless Steel
Capacity
80 lb
Item
Fryer
Wattage
17,000 W
Number of Fry Pots
1
Power Source
Electric

Description

Fryer, Capacity 80 lb, Number of Fry Pots 1, Overall Height 44 3/4 in, Overall Width 20 in, Overall Depth 39 5/8 in, Material Stainless Steel, Voltage 120V, 208V, 220/380V, 230/400V, 240/415V, 240V, 480V, Drain Type Full Port IPS Ball-Type Drain Valve, Plug Type 15-60P, Power Source Electric, Wattage 17,000 W, Weight 285 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.