DEF Sticker, Diesel Exhaust Fluid Label: Fleet Safety, Hvy-Dty, White/Blue, 2''x1'', 48PK

  • Mfr # Z-2X1DEF-48PK

  • Zoro # G011363146


product price:  $63.49
/pk 48, $1.32/ea

Key Features

Header
DEF
Material
VinylHeavy-Duty Vinyl
Width
2 inch
Standards
ASTM-D-882
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z-2X1DEF-48PK
Zoro #
G011363146
UPC #
10850008703161
Country of Origin
United States

Dimensions

Width
2 inch
Thickness
4.5 Mil
Length
1 inch

Details

Header
DEF
Material
VinylHeavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Color
Blue
Legend
DEF
UV Resistant
Yes
Laminated
YES
Finish
Gloss Laminate
Item
Identification Label
Application
Peel & Stick
Printed Language
English
Indoor/Outdoor Usage
YES
Self-Adhesive
Acrylic Emulsion
Features
Ultra High-Tack Adhesive
Operating Temp. Range
35°F, (2°C)

Description

DEF Sticker, Diesel Exhaust Fluid Label: Fleet Safety, Hvy-Dty, White/Blue, 2''x1'', 48PK

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products