
Shop FUEL STICKERS
See all product information
Diesel Label for Fuel Cap: Fleet Trucks, Box Truck, Van, Hvy-Dty, Ultra-Durable, 10PK
Mfr # Z-GCDYx10
Zoro # G811363094
product price:Â $57.59
/pk 10, $5.76/eaKey Features
Header
Diesel
Material
VinylHeavy-Duty Vinyl
Width
2.17 Inch
Standards
ASTM-D-882
Shape
Semi-Circle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Z-GCDYx10
Zoro #
G811363094
UPC #
608011476939
Country of Origin
United States
Dimensions
Width
2.17 Inch
Length
.82 inch
Thickness
4.5 Mil
Details
Header
Diesel
Material
VinylHeavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Semi-Circle
Color
Yellow
Legend
Diesel (Yellow)
Indoor/Outdoor Usage
YES
Item
Identification Label
Application
Peel & Stick
Finish
Gloss Laminate
Self-Adhesive
Acrylic Emulsion
UV Resistant
Yes
Features
Ultra High-Tack Adhesive
Operating Temp. Range
35°F, (2°C)
Printed Language
English
Laminated
YES
Description
Diesel Label for Fuel Cap: Fleet Trucks, Box Truck, Van, Hvy-Dty, Ultra-Durable, 10PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.