Shop FUEL STICKERS
See all product information
Pinch Point Warning Stickers, Safety Label, Heavy Duty, Small, 2in x 1in, 20PK
Mfr # Z-2X1PINCH-20PK
Zoro # G312537437
product price:Â $33.89
/pk 20, $1.69/eaKey Features
Material
Vinyl
Width
1 in
Standards
ASTM-D-882
Shape
Rectangular
Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Z-2X1PINCH-20PK
Zoro #
G312537437
UPC #
769152879222
Country of Origin
United States
Dimensions
Width
1 in
Length
2 in
Thickness
4.5 Mil
Details
Material
Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Color
Yellow
Legend
Pinch Point
Laminated
Yes
Label Type
Peel & Stick
Item
Pinch Point Warning Stickers
Printed Language
English
Indoor / Outdoor
Both
Features
Ultra High-Tack Adhesive; Abrasion Resistant; Chemical Resistant; Weather Resistant
Adhesive
Permanent Adhesive
Withstand Pull Force
Greater Than 9.8 lb/in
UV Resistant
Yes
Finish
Overlaminate
Temp. Range
-40 to 180°F
Application
All Surfaces: Metal, Plastic, Steel
Description
Enhance Workplace Safety with Our Heavy-Duty Pinch Point Warning StickerIn the realm of industrial operations, where precision and efficiency reign supreme, ensuring the safety of employees is paramount. Amidst the intricate machinery and complex equipment, there lies a hidden threat: pinch points. These subtle yet hazardous areas pose a significant risk to workers, often leading to injuries and disruptions. To address this critical concern, we proudly introduce our Pinch Point Warning Sticker.Crafted with meticulous attention to detail, our Pinch Point Warning Sticker serves as a beacon of safety in industrial environments. Constructed from heavy-duty materials, our stickers are engineered to withstand the rigors of daily operations, ensuring long-lasting durability and reliability. Designed for use on both plastics and metals, our stickers boast indoor/outdoor rating, capable of enduring harsh weather conditions without compromising effectiveness.What sets our Pinch Point Warning Sticker apart is its unparalleled effectiveness in conveying crucial safety information. Featuring bold lettering, unmistakable symbols, and vibrant colors, our stickers command attention and serve as constant reminders of potential pinch point hazards. Whether affixed to machinery, equipment, or workstations, our stickers provide clear and concise warnings, fostering a culture of safety-first among employees.The benefits of our Pinch Point Warning Sticker extend far beyond mere visual reminders. By strategically placing our stickers in key pinch point locations, employers can effectively mitigate the risk of accidents and injuries in the workplace. Consider the following scenarios where our stickers can make a difference:Quick Installation: Application is a breeze; simply peel and stick. The adhesive backing ensures a secure and long-lasting attachment, even on challenging surfaces. It's a hassle-free solution for immediate implementation.Key Features:ENHANCED SAFETYSMALL LABEL, BIG IMPACTCOST-EFFECTIVE SAFETYDURABLE WEATHERPROOF STRONG
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.