Zoro Homepage

Cover Kit, Used For AC Drives, 8.00" H

  • Mfr # NEMA1-06E2-2

  • Zoro # G6561060


product price: $56.25
/ea

Key Features

Depth
5.4 in
Used For
AC Drives
Height
8.0 in
For Use With
Mfr. No. FRN0006E2S-2GB
Protects
Drive from Over Heating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEMA1-06E2-2
Zoro #
G6561060
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
5.4 in
Height
8.0 in
Overall Depth
5.4 in

Details

Used For
AC Drives
For Use With
Mfr. No. FRN0006E2S-2GB
Protects
Drive from Over Heating
Eliminates
Conducted and Radiated RFI
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Application
Protection
Includes
NEMA Box, Screw, Top Cover
Item
AC Drive NEMA 1 Kit
Function
Cover for Keypad
Type
Mechanical
Mfr. Stock No.
NEMA1-06E2-2
NEMA Rating
NEMA 1
Compatible with Manufacturer Part Number
Mfr. No. FRN0006E2S-2GB

Description

AC Drive NEMA 1 Kit, For Use with Series ACE, Compatible with Manufacturer Part Number Mfr. No. FRN0006E2S-2GB, For Use With Grainger Item Number 482J52, For Use With Mfr. No. FRN0006E2S-2GB, NEMA Rating NEMA 1, Overall Depth 5.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.