Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Oil Coolant

  • Mfr # VKP-043A-4Z

  • Zoro # G1439593


product price: $348.89
/ea
Free Shipping & Returns

Key Features

HP
1/20 hp
Phase
Three
Voltage
230/460
Max. Immersion Depth (In.)
5 7/8 in
Impeller Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VKP-043A-4Z
Zoro #
G1439593
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Immersion Depth (In.)
5 7/8 in
Height (In.)
11 3/4 in
Length (In.)
11 3/4 in
Bolt Circle Dia. (In.)
5.12 in
Width (In.)
4 5/16 in
Compatible Intake Pipe Size
1/4 in
Overall Width
4.31 in
Compatible Discharge Pipe Size
1/4 in
Overall Length
11.75 in
Overall Height
11.75 in

Details

Item
Machine Tool Pump
HP
1/20 hp
Phase
Three
Voltage
230/460
Impeller Material
Bronze
Body Material
Cast iron
Max. Recommended Viscosity
1200 SSU at 50 hz, 600 SSU at 60 hz
GPM of Water @ 13 Ft. of Head Low
4.5 gpm
GPM of Water @ 16 Ft. of Head
2.6 gpm
Shut-Off (Ft.)
19 ft
Inlet/Outlet (In.)
1/4 in
Shaft Material
Carbon Steel
GPM of Water @ 5 Ft. of Head
7.2 gpm
Application
Circulation of Coolant, Spraying of Cutting Oil in all Types of Machines, Including Grinders
RPM
3,440 RPM
Elastomer
Buna N
GPH of Water @ 3 Ft. of Head
8 gph
Amps
0.27/0.135
GPM of Water @ 7 Ft. of Head Low
6.9 gpm
GPM of Water @ 3 Ft. of Head
8 gpm
Type
Immersion
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
Max. Temp.
104 Degrees F
GPM of Water @ 15 Ft. of Head
3.8 gpm
GPM of Water @ 10 Ft. of Head
5.9 gpm
Includes
Grinder
Flow Rate @ 15 ft of Head (Maximum, Water)
3.8 gpm
Seal Type
Mechanical
Standards
CE Certified, RoHS Compliant
Maximum Feet of Head
19 ft
Pump Housing Material
Cast Iron
Priming
Self-Priming
Frequency
60 Hz
Maximum RPM
3,440 RPM
Flow Rate @ 10 ft of Head (Maximum, Water)
5.9 gpm
Flow Rate @ 5 ft of Head (Maximum, Water)
7.2 gpm
Duty Cycle
Continuous
Compatible with Media Type
Cutting Oil, Non-Flammable Liquids
Horsepower
1/20 hp
Maximum Viscosity
800 SUS
Seal Material
Ceramic
Nameplate Voltage
230/460V AC
Maximum Media Temperature
104 Degrees F

Description

Machine Tool Pump, Nameplate Voltage 230/460V AC, Phase Three, Pump Housing Material Cast Iron, Horsepower 1/20 hp, Maximum Viscosity 800 SUS, Flow Rate @ 5 ft of Head (Maximum, Water) 7.2 gpm, Flow Rate @ 10 ft of Head (Maximum, Water) 5.9 gpm, Flow Rate @ 15 ft of Head (Maximum, Water) 3.8 gpm, Maximum Feet of Head 19 ft, Compatible Intake Pipe Size 1/4 in, Compatible Discharge Pipe Size 1/4 in, Impeller Material Bronze, Compatible with Media Type Cutting Oil, Non-Flammable Liquids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.