Shop FUJI ELECTRIC

Variable Frequency Drive, Gray

  • Mfr # PNL002F1/2-46U-B1B3XX
  • Zoro # G2353666

product price: 
$
3,296.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
480V AC
Width
12.46 in
Adjustable Acceleration Time
0 to 3,600 sec
Dynamic Braking
Yes
Control Type
Remote Keypad
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PNL002F1/2-46U-B1B3XX
Zoro #
G2353666
UPC #
-
Country of Origin
United States
Output Voltage
480V AC
Item
Variable Frequency Drive
Adjustable Acceleration Time
0 to 3,600 sec
Dynamic Braking
Yes
Control Type
Remote Keypad
With Bypass / No Bypass
With Bypass
For Use With
3-Phase Inverter Duty Motor
Starting Torque
2
Displays
LED
Protection
Drive Thermal Overload, Motor Thermal Overload, Over breaking, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Under voltage
Display Type
LED
Standards
UL, CSA, CE
Input Phase AC
Three
Torque @ 1 Hz
2
Input Voltage
480V AC
Adjustable Deceleration Time
0 to 3,600 sec
Input Frequency
60 Hz
With Line Contactor / No Line Contactor
With Line Contactor
Digital Readout
Yes
Accepts Input Control Signal
Remote Contact
Output Phase AC
Three
Enclosure
Totally Enclosed
Start/Stop Control
Programmable
Output Frequency Range
0.1 to 120 Hz
Key Pad Lockout
Yes
Max. Output Amps
3.7 A
Max. HP
2 hp
Control Method
Variable Frequency Control
Output Voltage Range
0V AC to 460V AC
Number of Outputs
(5) Digital; (2) Analog
Number of Inputs
(7) Digital; (3) Analog
Enclosure Rating
NEMA 1
Input Voltage Range
380V-480V AC +10% / -15%
Maximum Output Power
2 hp
Torque Application
Variable Torque
Color
Gray
Ethernet Port Included
No
Maximum Output Current
3.7 A
Style
Engineered Panel
Enclosure Material
Steel
Series
FRENIC EcoPAK
Output Type
Analog, Digital
Application
HV AC
Brake Chopper Included
No
Line Contactor Design
With Line Contactor
IP Rating
IP10
Output Current - Maximum
3.7 A
Bypass Design
With Bypass
Number of Outputs - Digital
5
Includes Brake Chopper
No
Output Frequency - Maximum
0.1 Hz
Number of Inputs - Analog
3
Input Phase
Three
Output Horsepower
2 hp
Output Frequency - Minimum
120 Hz
Output Phase
Three
Accepts External Control Inputs
Yes
NEMA Rating
NEMA 1
Product Type
Variable Frequency Drive
Number of Inputs - Digital
7
Number of Outputs - Analog
2
Includes Ethernet Port
No
Wire Color
Gray
Container Type
Engineered Panel
Sensor Body Style
Engineered Panel

Dimensions

Width
12.46 in
Height
53 in
Depth
16.09 in
Overall Height
53 in
Overall Depth
16 1/8 in
Overall Width
12 1/2 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60 Hz, Maximum Output Power 2 hp, Maximum Output Current 3.7 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.