Shop PEMS
See all product information
Create Account
VersaFit Multi-Mount Motor 1/2 HP 1770 RPM 56C TEFC 230/460V
- Mfr # 3P050T4RM-56C
- Zoro # G723932661
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Bearings
Ball
HP
0.5
Nameplate RPM
1,770 RPM
Frame
56C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3P050T4RM-56C
- Zoro #
- G723932661
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Motor Bearings
- Ball
- HP
- 0.5
- Nameplate RPM
- 1,770 RPM
- Frame
- 56C
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
Description
PEMS VersaFit multi-mount motor, model PEM-3P050T4RM-56C, is a 3-phase 1/2 HP, 1770 RPM motor rated 230/460 V (2.0/1.0 A) with Class F insulation, 50/60 Hz and 1.25 service factor. TEFC enclosure with removable base and 56C frame (C-dimension 10.81 in), includes mount bolt kit and replaces Marathon G581 for general-purpose applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.