Shop FULFLO
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FilterHousing, 503/4inH, 12inDia, Silver
- Mfr # EHG11T3F
- Zoro # G0080127
product price:Â
$
3,991.99
/ea
Key Features
Height (In.)
50 13/16 in
Width (In.)
18 1/4 in
Max. Pressure (PSI)
150 psi
Housing Material
304 Stainless Steel
Head Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EHG11T3F
- Zoro #
- G0080127
- UPC #
- -
- Country of Origin
- Multiple
- Max. Pressure (PSI)
- 150 psi
- Housing Material
- 304 Stainless Steel
- Head Material
- 304 Stainless Steel
- Inputs/Outputs
- 3 in ANSI
- Color
- Silver
- Item
- Water Filter Housing
- Cartridges Required
- 11
- Max. Flow GPM
- 165
- Flow Rate (GPM)
- 165
- Max. Temp. (F)
- 300 Degrees F
- Application
- Coolant Filtration, Cutting Oil, Edible Oil, Lubricant Filtration, Potable Water Filtration, Process Water, Solvent Filtration
- Flow Rate
- 165 gpm
- Features
- Connection Gender
- Female
- Maximum Temperature
- 300 Degrees F
- Maximum Pressure
- 150 psi
- Series
- EH Multi-Cartridge Filter Vessels
- Connection Type
- NPT
- Accessory Type
- Water Filter Housings
- Wire Color
- Silver
Dimensions
- Height (In.)
- 50 13/16 in
- Width (In.)
- 18 1/4 in
- Length (In.)
- 55 11/16 in
- Dia. (In.)
- 9 1/8 in
- Overall Width
- 18 1/4 in
- Overall Length
- 55 3/4 in
- Overall Diameter
- 12 in
- Overall Height
- 50 3/4 in
- Connection Size
- 3 in
- Width
- 18 1/4 in
- Wire Rope Length
- 55 3/4 in
- Length
- 55 3/4 in
- Fits Chest Size
Description
Water Filter Housing, Housing Material 304 Stainless Steel, Flow Rate 165 gpm, Connection Size 3 in, Overall Height 50 3/4 in, Overall Diameter 12 in, Connection Type NPT, Overall Length 55 3/4 in, Overall Width 18 1/4 in, Application Coolant Filtration, Cutting Oil, Edible Oil, Lubricant Filtration, Potable Water Filtration, Process Water, Solvent Filtration, Color Silver, Connection Gender Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.