Shop FULFLO
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FilterHousing, 181/4inH, 12inDia, Silver
- Mfr # EHG11Q3F
- Zoro # G0080118
product price:Â
$
3,834.99
/ea
Key Features
Height (In.)
18 1/4 in
Width (In.)
18 1/4 in
Max. Pressure (PSI)
150 psi
Housing Material
304 Stainless Steel
Head Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EHG11Q3F
- Zoro #
- G0080118
- UPC #
- -
- Country of Origin
- Multiple
- Max. Pressure (PSI)
- 150 psi
- Housing Material
- 304 Stainless Steel
- Head Material
- 304 Stainless Steel
- Inputs/Outputs
- 3 in ANSI
- Max. Temp. (F)
- 300 Degrees F
- Max. Flow GPM
- 220
- Cartridges Required
- 11
- Item
- Water Filter Housing
- Color
- Silver
- Flow Rate (GPM)
- 220
- Flow Rate
- 220 gpm
- Application
- Coolant Filtration, Cutting Oil, Edible Oil, Lubricant Filtration, Potable Water Filtration, Process Water, Solvent Filtration
- Maximum Temperature
- 300 Degrees F
- Maximum Pressure
- 150 psi
- Features
- Series
- EH Multi-Cartridge Filter Vessels
- Connection Type
- NPT
- Connection Gender
- Female
- Accessory Type
- Water Filter Housings
- Wire Color
- Silver
Dimensions
- Height (In.)
- 18 1/4 in
- Width (In.)
- 18 1/4 in
- Length (In.)
- 65 3/16 in
- Dia. (In.)
- 18 1/4 in
- Overall Length
- 65 1/8 in
- Overall Height
- 18 1/4 in
- Overall Width
- 18 1/4 in
- Connection Size
- 3 in
- Overall Diameter
- 12 in
- Width
- 18 1/4 in
- Wire Rope Length
- 65 1/8 in
- Length
- 65 1/8 in
- Fits Chest Size
Description
Water Filter Housing, Housing Material 304 Stainless Steel, Flow Rate 220 gpm, Connection Size 3 in, Overall Height 18 1/4 in, Overall Diameter 12 in, Connection Type NPT, Overall Length 65 1/8 in, Overall Width 18 1/4 in, Application Coolant Filtration, Cutting Oil, Edible Oil, Lubricant Filtration, Potable Water Filtration, Process Water, Solvent Filtration, Color Silver, Connection Gender Female
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.