Shop FULFLO

FilterHousing, 591/4inH, 8inDia, Silver

  • Mfr # EHG05Q2T
  • Zoro # G0080145

product price: 
$
1,764.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
12 in
Width (In.)
12 in
Max. Pressure (PSI)
150 psi
Housing Material
304 Stainless Steel
Head Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EHG05Q2T
Zoro #
G0080145
UPC #
-
Country of Origin
Multiple

Dimensions

Height (In.)
12 in
Width (In.)
12 in
Length (In.)
59 in
Dia. (In.)
12 in
Overall Diameter
8 in
Connection Size
2 in
Overall Height
59 1/4 in
Overall Length
59 in
Overall Width
12 in
Width
12 in
Wire Rope Length
59 in
Length
59 in
Fits Chest Size
Convertible Design Allows for Use of Both DOE and SOE Filter Cartridges, Epdm Seals, Polished Exterior and Pickle Passivate Interior/Exterior for Enhanced Corrosion Resistance, Stainless Steel Cartridge Support and Sealing Hardware, Threaded FNPT Vent and Drains, Swing Bolted O-Ring Closure Seal Provides Quick and Positive Seal and Easy Access to the Vessel Interior and Filter Cartridges

Details

Max. Pressure (PSI)
150 psi
Housing Material
304 Stainless Steel
Head Material
304 Stainless Steel
Inputs/Outputs
2 in NPT
Item
Water Filter Housing
Flow Rate (GPM)
100
Color
Silver
Max. Temp. (F)
300 Degrees F
Cartridges Required
5
Max. Flow GPM
100
Application
Coolant Filtration, Cutting Oil, Edible Oil, Lubricant Filtration, Potable Water Filtration, Process Water, Solvent Filtration
Flow Rate
100 gpm
Features
Convertible Design Allows for Use of Both DOE and SOE Filter Cartridges, Epdm Seals, Polished Exterior and Pickle Passivate Interior/Exterior for Enhanced Corrosion Resistance, Stainless Steel Cartridge Support and Sealing Hardware, Threaded FNPT Vent and Drains, Swing Bolted O-Ring Closure Seal Provides Quick and Positive Seal and Easy Access to the Vessel Interior and Filter Cartridges
Connection Type
NPT
Connection Gender
Female
Maximum Temperature
300 Degrees F
Maximum Pressure
150 psi
Series
EH Multi-Cartridge Filter Vessels
Accessory Type
Water Filter Housings
Wire Color
Silver

Description

Water Filter Housing, Housing Material 304 Stainless Steel, Flow Rate 100 gpm, Connection Size 2 in, Overall Height 59 1/4 in, Overall Diameter 8 in, Connection Type NPT, Overall Length 59 in, Overall Width 12 in, Application Coolant Filtration, Cutting Oil, Edible Oil, Lubricant Filtration, Potable Water Filtration, Process Water, Solvent Filtration, Color Silver, Connection Gender Female

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.