Zoro Homepage

Hanging Emergency Driver

  • Mfr # FHSHB-347-40W-D

  • Zoro # G414802969


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Length
6 13/16 in
Width
5 1/2 in
Height
6 13/16 in
Input Voltage
100 to 347V AC
Output Voltage
170V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHSHB-347-40W-D
Zoro #
G414802969
UPC #
847098049722
Country of Origin
China

Dimensions

Length
6 13/16 in
Width
5 1/2 in
Height
6 13/16 in

Details

Item
HANGING EMERGENCY DRIVER
Input Voltage
100 to 347V AC
Output Voltage
170V DC
Brand and Series
HotSpot
Emergency Illumination Time
90 min
Output Technology
Fixed
Includes
Hooks, Safety Cable, Single-Piece Test Switch
Driver Mounting Location
Remote Mount
Wiring Connection
Wiring Attached
Driver Class
Class 1
Power Output - Maximum
40 W
Meets Class 2 Electrical Wiring
Non Class 2
Operating Amps @ 120V
0.2 A
Profile
Standard Profile
Max. Bulb Watts
10 W
Ouput Constant
Constant Voltage
Initial Lumens
Fixture Dependent
Standards
CEC Title 20 Compliant, CSA C22.2 No.141, IP65, RoHS Compliant, UL 924, UN 38.3
Recharge Time
24 hr
Frequency
50/60 Hz
Max. Case Temp.
122 Degrees F
Battery Type
Lithium

Description

HotSpot, HANGING EMERGENCY DRIVER, Input Voltage 100 to 347V AC, Max. Bulb Watts 10 W, Initial Lumens Fixture Dependent, 90 min Emergency Illumination Time, 6 13/16 in Length, 5 1/2 in Width, 6 13/16 in Height, Standard Profile

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.