Zoro Homepage

Class 2 Transformer, 100 VA, NEMA 1, 24V AC, 120/240/277/480V AC

  • Mfr # PSMN300A

  • Zoro # G5864065


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120/240/277/480V AC
Output Voltage
24V AC
Power Rating
100 VA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMN300A
Zoro #
G5864065
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11.33 in
Overall Width
11.4 in
Overall Depth
4 1/2 in
Circuit Breaker Size
4 A

Details

Item
Class 2 Transformer
Input Voltage - Transformer
120/240/277/480V AC
Output Voltage
24V AC
Power Rating
100 VA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
NEMA 1
Enclosure Finish
No Finish
Includes
10A Main Breaker Switch, 120V AC Convenience Outlets, Finger-Safe Terminals, LED Power Indicator, On/Off Control
Standards
CE, RoHS, UL Class 2, UL Listed
Secondary Connection
Screw Terminals
Enclosure Type
Open
Enclosure Style - Transformer
Open
Primary Connection
Screw Terminals
Protective Device
Circuit Breaker
Number of Outputs
2
Full Load Primary Current
2.66 A @ 120 Vac 1.36 A @ 240 Vac 1.18 A @ 277 Vac 0.68 A @ 480 Vac
Approvals
Class 2 (UL Approved UL5085-3), UL916, C-UL, CE
3 Secondaries
24 Vac, with LED Indicators 4 Amp breaker for each output
Secondary Output Voltage vs. Load
24.5 V @ 1 Amp 23.5 V @ 2 Amp 22.8 V @ 3 Amp 22.3 V @ 4 Amp
24 Vac ON/OFF
On / Off Switch & Breaker
Standby Wattage
16.61 W @ 120 Vac 17.70 W @ 240 Vac 16.26 W @ 277 Vac 19.20 W @ 480 Vac
Sub-Panel
Plenum Rated Polymetal (PSMN300A)
Transformer
One (1) 300 VA
Ambient Temperature Derating
4A up to 40° C ; 3A up to 50° C ; 2A up to 55° C
Output
3 Ungrounded, Isolated, 100 VA, Class 2, 24 Vac Outputs. Terminals accept 12-26 AWG wire.
Number of Convenience Outlets
1
Housing Material
Polymetal
Includes On/Off Switch
Individual Output On/Off Switch
Wire Connection Type
Screw Terminals
Operating Temperature - Maximum
131 Degrees F
Overcurrent Protection
Circuit Breaker
Temperature Rise
Not Rated

Description

Control Transformer, (3) 100 VA Rating, Input Voltage 120/240/277/480VAC, Output Voltage 24VAC, Multi Mounting, Protective Device Circuit Breaker, Primary Connection Screw Terminals, Secondary Connection Screw Terminals, 1 Phase, 50/60 Hz, Not Rated Temp. Rise, Open Enclosure Type, Enclosure Rating NEMA 1, Enclosure Finish No Finish, Height 11.33 In., Depth 4.50 In., Width 11.40 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.