Zoro Homepage

Enclosed Relay, 10A, SPDT, Coil Volts: 12VAC/DC

  • Mfr # RIB21CDC-N4

  • Zoro # G3224669


product price: $49.99
/ea

Key Features

Coil Volts
12VAC/DC
Width
2.8
Dimensions
1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple
Height
1.5
Approvals
UL Listed, UL916, C-UL, CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIB21CDC-N4
Zoro #
G3224669
UPC #
-
Country of Origin
United States

Dimensions

Width
2.8
Dimensions
1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple
Height
1.5

Details

Coil Volts
12VAC/DC
Item
Enclsd Relay,10A,SPDT,12VAC/DC,Polarized
Approvals
UL Listed, UL916, C-UL, CE
No. of Relays & Contact Type
One (1) SPDT Continuous Duty Coil
Operating Temperature
-30 to 140° F
Expected Relay Life
10 million cycles minimum mechanical
Operate Time
1.8 Seconds
Override Switch
No
Gold Flash
No
Wires
16", 600V Rated
Power Input
50 mA @ 240 Vac Max.
Housing Rating
NEMA 4X housing, UL508 only
Relay Status
LED On - Activated
Contact Ratings
10 Amp General Use @ 277 Vac 10 Amp Resistive @ 30 Vdc (N/O) 7 Amp Resistive @ 30 Vdc (N/C) 1/2 HP @ 125 Vac 1 HP @ 250 Vac 1/4 HP @ 277 Vac 470 VA Pilot Duty @ 125 Vac 770 VA Pilot Duty @ 250 Vac
Humidity Range
5 to 95% (noncondensing)

Description

Dry Contact Relay, 10 Amp SPDT, Class 2 Dry Contact Input, 120-277 Vac Power Input, NEMA 4X Clear Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.