Zoro Homepage

Enclosed Relay, 30A, 120VAC Coil

  • Mfr # RIB01P30-NC

  • Zoro # G3224492


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
120VAC
Height
1.8
Dimensions
A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
Width
4
Type
Plastic Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIB01P30-NC
Zoro #
G3224492
UPC #
-
Country of Origin
United States

Dimensions

Height
1.8
Dimensions
A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
Width
4
Wire Length
16" (40.6 cm)

Details

Coil Volts
120VAC
Item
Enclosed Relay,30A,120VAC Coil
Type
Plastic Box
Life Rating
10 million cycles minimum mechanical
Coil Voltage
120 VAC
Conduit Hub
1/2" NPT, 3/4" NPT
Operating Humidity
5% to 95% non-condensing
Mounting Type
Surface
Operating Temperature
-30° to 140°F(-34° to 60°C)
Contact Type
1-DPST
Relay Status
LED, ON - relay activated
Feature
LED
Frequency
50/60 Hz
Approvals
UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312
Housing Rating
NEMA 1
LCD
Surface
Contact Rating
30A
Accessory
Gold Flash, Normally Closed

Description

Enclosed Relay,30A,120VAC Coil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.