Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanically Latching Lighting Rly, 24 Vac/dc Coil, SPST relay w/5540W

  • Mfr # LRL24SBM

  • Zoro # G1650944


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Voltage
24Vac/dc
Maximum Pulse Length
30 seconds
Auxiliary Contact
3 Amp @ 30 Vac/dc max.
Approvals
UL Listed, UL60947, C-UL, CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRL24SBM
Zoro #
G1650944
UPC #
-
Country of Origin
United States

Dimensions

Maximum Pulse Length
30 seconds
Dimensions
2.39"H x 3.31"W x 1.81"D with 0.50" NPT nipple

Details

Color
Gray
Voltage
24Vac/dc
Auxiliary Contact
3 Amp @ 30 Vac/dc max.
Approvals
UL Listed, UL60947, C-UL, CE
Contact Closed
LED On - Voltage Detected on Load Wire (LRL12BM & SBM)
Humidity Range
5 to 95% (noncondensing)
Operate Time
50ms
Coil Current
182 mA @ 10 Vac 250 mA @ 12 Vac 165 mA @ 10 Vdc 198 mA @ 12 Vdc 250 mA @ 15 Vdc
Operating Temperature
-30 to 140° F
Latch / Unlatch
Min. 10 Vdc / 11 Vac
Wires
16", 600V Rated
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
Contact Ratings
20 Amp Resistive @ 120-277 Vac 20 Amp Ballast @ 120-277 Vac 16 Amp Electronic Ballast @ 120-277 Vac 5540 Watt Tungsten @ 277 Vac 720 VA Pilot Duty @ 120-277 Vac 2 HP @ 277 Vac 3 HP @ 240 Vac 1.5 HP @ 120 Vac
Expected Relay Life
1 million cycles minimum mechanical
No. of Relays & Contact Type
One (1) SPST Latching Relay, Dual Coil
Override Switch
Yes
Gold Flash
No

Description

Mechanically Latching Lighting Relay, 24 Vac/dc Coil, SPST relay with 5540W; 277Vac In and, 20A; 120-277Vac Bal and 16A; 120-277Vac EB ratings; Override Switch, Status LED, Auxiliary Output, NEMA 1 Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.