Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Mount, 4 Output I/O Expander

  • Mfr # RIBMN24Q4C

  • Zoro # G3225621


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Application
MT212-6
Dimensions
A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
Height
1.75
Width
2.75
Life Rating
10 million cycles minimum mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RIBMN24Q4C
Zoro #
G3225621
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
Height
1.75
Width
2.75
Wire Length
16" (40.6 cm)

Details

Item
Track Mount,4 Output,I/O Expander
Application
MT212-6
Life Rating
10 million cycles minimum mechanical
Approvals
UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312
Type
Modular Panel
Power Input
24 VAC, 24 VDC
Operating Temperature
-30° to 140°F(-34° to 60°C)
Housing Type
NEMA 1, plenum rated
Feature
LED
Coil Voltage
24 VAC, 24 VDC
Operating Humidity
5% to 95% non-condensing
Mounting Type
Surface
Relay Status
LED, ON - relay activated
LCD
Track
Contact Type
4-SPST
Contact Rating
15A
Conduit Hub
1/2" NPT, 3/4" NPT
Frequency
50/60 Hz

Description

Four Output I/O Expander, 24 Vac/dc Power, 0-10 Vdc / 0-5 Vdc Control Input, 2.75" Track Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.