Zoro Homepage

Transformer, 50VA, 120V, 208/240/277/480V

  • Mfr # TR50VA018

  • Zoro # G1645658


product price: $63.35
/ea

Key Features

Input Voltage - Transformer
208/240/277/480V
Output Voltage
120V
Power Rating
50VA
Color
Gray
Overall Height
2.896 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR50VA018
Zoro #
G1645658
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2.896 in
Overall Width
2.17 in
Overall Depth
2.47 in

Details

Item
Transformer
Input Voltage - Transformer
208/240/277/480V
Output Voltage
120V
Power Rating
50VA
Color
Gray

Description

Transformer, 50VA, 480/277/240/208 to 120 Vac, 90 Degree Conduit Connector, Mounting Plate Opening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.