Shop FURLOO
See all product information
Create Account
Pet Waste Station Kit with Header Bag Dispenser, 11.5 Gallon Can, Glow-in-the-Dark, Steel, Green
- Mfr # FLO1H-S-G
- Zoro # G023362724
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Width
12.2 in
Material
Steel
Height
91.7 in
Depth
14 in
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLO1H-S-G
- Zoro #
- G023362724
- UPC #
- 8.10163E+11
- Country of Origin
- China
Dimensions
- Width
- 12.2 in
- Height
- 91.7 in
- Depth
- 14 in
Details
- Material
- Steel
- Item
- Pet Waste Station
- Color
- Green
Description
Keep parks, neighborhoods, and pet-friendly spaces clean with the Furloo Outdoor Dog Waste Station, a complete, heavy-duty pet waste disposal system featuring a large 11.5-gallon trash can and a locking header-bag dispenser that holds up to 800 dog waste bags. Designed for long-term outdoor performance, this unit is made from powder-coated galvanized steel that resists rust, fading, and cracking in all weather conditions. The glow-in-the-dark signage ensures visibility even at night, and all hardware, tools, and instructions are included for easy installation. Perfect for parks, HOAs, apartment complexes, campgrounds, and municipalities, it’s a professional-grade dog waste station that makes pet cleanup effortless and sanitary.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.