Pet Waste Station Kit with Roll Bag Dispenser, 11.5 Gallon Trash Can, Glow-in-the-Dark, Steel, Green
- Mfr # FLO1R-S-G
- Zoro # G123362716
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Height
91.7 in
Depth
14 in
Material
Steel
Color
Green
Width
12.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLO1R-S-G
- Zoro #
- G123362716
- UPC #
- 8.10163E+11
- Country of Origin
- China
- Material
- Steel
- Item
- Pet Waste Station
- Color
- Green
Dimensions
- Height
- 91.7 in
- Depth
- 14 in
- Width
- 12.2 in
Description
Keep your property clean and pet-friendly with the Furloo Outdoor Dog Waste Station, a complete, commercial-grade pet waste disposal system built for parks, HOAs, apartment complexes, and residential communities. The heavy-duty 11.5-gallon dog poop trash can and locking roll bag dispenser hold up to four boxes of bags, reducing maintenance trips. Made from powder-coated galvanized steel, it resists rust, fading, and cracking even in harsh outdoor weather. The glow-in-the-dark signage makes it visible at night, and the included hardware, tools, and installation guide ensure quick setup. Perfect for municipalities, property managers, and pet-friendly areas, this green waste station combines professional durability with everyday convenience.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.