Wall-Mount Pet Waste Roll Bag Dispenser, Steel, Green
- Mfr # FLO13R-D-G
- Zoro # G423362720
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
9.84 in
Height
16.53 in
Color
Green
Depth
3.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLO13R-D-G
- Zoro #
- G423362720
- UPC #
- 8.10163E+11
- Country of Origin
- China
- Material
- Steel
- Item
- Pet Waste Dispenser
- Color
- Green
Dimensions
- Width
- 9.84 in
- Height
- 16.53 in
- Depth
- 3.7 in
Description
Keep outdoor spaces clean and convenient with the Furloo Wall-Mount Pet Waste Bag Dispenser. Designed for parks, HOA communities, apartment complexes, pet-friendly businesses, and backyard use, this heavy-duty dispenser mounts easily to any pet waste station, wall, fence, post, or other flat surface. Constructed from durable powder-coated steel, it provides long-lasting rust resistance and stands up to rain, snow, sun, and everyday outdoor conditions. The spacious interior holds up to 4 standard header-style poop bag boxes (200 bags per box), ensuring fewer refill trips and reliable availability for pet users. A perfect choice for maintaining clean walkways and welcoming dog-friendly environments
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.