Fusion Double Pedestal Desks, 30 D X 29 H, 72 W X Wood, Metal

  • Mfr # MDP7230MH

  • Zoro # G0297180


product price:  $1,289.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Type
Pedestal Desk
Overall Width
72
Overall Depth
30
Overall Height
29
Finish
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MDP7230MH
Zoro #
G0297180
UPC #
843532002735
Country of Origin
China

Dimensions

Overall Width
72
Overall Depth
30
Overall Height
29
Height
29"
Width
72"
Length
30

Details

Type
Pedestal Desk
Item
Desks > Pedestal Desks > Fusion Double Pedestal Desks
Finish
Wood|Metal
Color
Mahogany
Material
Wood|Metal
Color Top
Mahogany
Number of Pedestals
2
Top Material
Melamine Laminate
Series
Fusion

Description

Double Pedestal Desk,Fusion 72 In.x30 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.