Shop G-TEK
See all product information
Create Account
Seamless Knit Polyester Glove with Nitrile Coated Smooth Grip on Palm & Fingers, 12PK
- Mfr # 713SNC/6
- Zoro # G224211111
product price:Â
$
26.69
/pk of 12, $2.22/ea
Key Features
Color
White
Glove Size
XS
Glove Materials
Polyester
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 713SNC/6
- Zoro #
- G224211111
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Glove Size
- XS
Details
- Color
- White
- Glove Materials
- Polyester
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Description
Seamless knit polyester shell offers increased comfort, finger dexterity and breathability, Nitrile smooth/flat coatings are highly impermeable to liquids, proving a very tacky dry grip for specific applications that require secure holding power, Breathable glove shell, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Washable, resistant to chemicals, water, and ultraviolet light
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.