Seamless Knit PolyKor Blend Glove w/Acrylic Lining and Double-Dip Latex MicroSurface Grip on, 12PK
- Mfr # 16-820/XXL
- Zoro # G124202684
product price:Â
$
224.99
/pk of 12, $18.75/ea
Free Shipping & Returns
Key Features
Color
Salt & Pepper
Glove Size
2XL
Application
Secure Wet or Dry Grip, Tear and Puncture Resistant Handling and Cleanup of Heavy to Medium Abrasive Parts and Materials Demolition Masonry and Tile Steel Rod and Metal Fastening and Assembly
Glove Materials
PolyKor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16-820/XXL
- Zoro #
- G124202684
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- 2XL
Details
- Color
- Salt & Pepper
- Application
- Secure Wet or Dry Grip, Tear and Puncture Resistant Handling and Cleanup of Heavy to Medium Abrasive Parts and Materials Demolition Masonry and Tile Steel Rod and Metal Fastening and Assembly
- Glove Materials
- PolyKor
Description
Seamless construction offers increased comfort and breathability, PolyKor blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance, Double-Dipped Latex MicroSurface coated palm and knuckles help extend the life of the glove and provide excellent abrasion resistance, Acrylic lining provides economical cold weather protection, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Washable, resistant to chemicals, water, and ultraviolet light. Seamless Knit PolyKor Blend Glove w/Acrylic Lining and Double-Dip Latex MicroSurface Grip on Palm,Fingers & Knuckles
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.