400Nx Respirator with N95 Filters Black TPE Rubber W/O Valve; Non-Oil based aerosols. Small/Medium
- Mfr # 4SMNXN95
- Zoro # G324157722
product price:Â
$
22.99
/ea
Key Features
Configured For
Replacement Cartridges
Head Harness Material
Elastic/Plastic
Series
Comfort-Air
Facepiece Material
Elastomeric
Standards
OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4SMNXN95
- Zoro #
- G324157722
- UPC #
- 684892001552
- Country of Origin
- United States
- Configured For
- Replacement Cartridges
- Head Harness Material
- Elastic/Plastic
- Series
- Comfort-Air
- Facepiece Material
- Elastomeric
- Item
- Half Facepiece
- Standards
- OSHA
- NIOSH Rating
- APF 10
- Color
- Black
- Number of Cartridges Included
- 2
- Respirator Connection Type
- Bayonet
Dimensions
- Mask Size
- Small/Medium
Description
Molded from elastomeric rubber provides comfort and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.