10 IN. GALVANIZED STEEL ROUND DUCT CAP
- Mfr # DC3.25X10
- Zoro # G215575468
product price:Â
$
8.65
/ea
Sold in multiples of 6 for
$51.90
Key Features
Width
3.45 in
Length
10.25 in
Material
Galvanized Steel
Depth
0.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC3.25X10
- Zoro #
- G215575468
- UPC #
- 50206937129
- Country of Origin
- United States
Dimensions
- Width
- 3.45 in
- Length
- 10.25 in
- Depth
- 0.6 in
Details
- Material
- Galvanized Steel
Description
The Master Flow 10 in. x 3-1/4 in. Rectangular Stack Duct Caps, also called clean-out plugs or tee-caps, simply cap off a round or rectangular duct run. They are primarily designed to terminate or block off a rectangular duct run in HVAC systems. The duct caps are compatible with most HVAC systems and can be easily installed with sheet metal screws sold separately.
- Sturdy galvanized steel construction
- Use to cap off a round or rectangular duct run
- Install with sheet metal screws (not included)
- Fits most HVAC types for universal application
- Seal seams with code-approved mastic, sealant or duct tape (sold separately)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.