Shop GAI-TRONICS
See all product information
Create Account
Access Control Center Deskset, Black
- Mfr # ACC2500
- Zoro # G3769781
product price:Â
$
1,795.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Black
Depth
7 5/8 in
Height
4-11/16 in
Includes
Plug-In Power Supply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACC2500
- Zoro #
- G3769781
- UPC #
- -
- Country of Origin
- United States
- Item
- Desktop Conference & Paging Microphone
- Material
- Plastic
- Color
- Black
- Includes
- Plug-In Power Supply
- Type
- Cycolac
- Impedance
- 600 ohm
- Number of Connectors
- 3
- Standards
- FCC
- Pins per Row
- 5
- Connector Type
- 5 Pin Power, RJ11, RJ45
- Frequency Response
- 300 to 3,000 Hz
- Display
- LCD
- Input Voltage
- 12V DC
- Product Type
- Desktop Conference & Paging Microphone
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Dimensions
- Depth
- 7 5/8 in
- Height
- 4-11/16 in
- Width
- 8-15/16 in
- Overall Height
- 4 3/4 in
- Overall Width
- 9 in
- Overall Depth
- 7 1/2 in
Description
Access Control Center Desk Set, Cycolac, Material Plastic, Color Black, Depth 7-6/10 In., Height 4-7/10 In., Width 8-9/10 In., Display LCD, Connector Type 5 Pin Power, RJ45, RJ11, Number of Connectors 3, Pins per Row 5,8,6, Impedance 600 ohm, Frequency Response 300 Hz to 3000 Hz, Input Voltage 12VDC, Standards FCC, UL, IEC, Includes Plug-In Power Supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.