Shop GAI-TRONICS
See all product information
Create Account
Battery Back-Up Kit, Gray, Silver
- Mfr # BB133
- Zoro # G3769836
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic/Aluminum
Color
Gray, Silver
Depth
1 1/4 in
Includes
Bracket, Screw
Height
3-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BB133
- Zoro #
- G3769836
- UPC #
- -
- Country of Origin
- United States
- Item
- Battery Back-Up
- Material
- Plastic/Aluminum
- Color
- Gray, Silver
- Includes
- Bracket, Screw
- Impedance
- 60 ohm
- Pins per Row
- 2
- Standards
- UL
- Type
- ABS
- Watts
- 100 W
- Number of Connectors
- 2
- Input Voltage
- 15V DC
- Connector Type
- 0.187 x 0.032 Quick-Connect
- Display
- No Display
- Product Type
- Battery Back-Up Kit
- Voltage
- 12 V DC
Dimensions
- Depth
- 1 1/4 in
- Height
- 3-7/8 in
- Width
- 5-1/4 in
Description
Battery Back-Up Kit, ABS, Material Plastic/Aluminum, Color Gray, Silver, Depth 1-1/4 In., Height 3-7/8 In., Width 5-1/4 In., Display N, Connector Type 0.187 x 0.032 Quick-Connect, Number of Connectors 2, Pins per Row 2, Watts 100, Impedance 60 ohm, Input Voltage 15VDC, Standards UL, Includes Battery Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.