Shop GAI-TRONICS
See all product information
Create Account
Tripod Speaker Mounting Kit, Black
- Mfr # TPD001
- Zoro # G3769809
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Material
CRS
Color
Black
Depth
2 in
Height
10 1/4 in
Width
8 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPD001
- Zoro #
- G3769809
- UPC #
- -
- Country of Origin
- India
- Item
- Tripod Mounting Kit
- Material
- CRS
- Color
- Black
- Includes
- Hardware
- Number of Connectors
- 0
- Type
- Steel
- Display
- No Display
- Product Type
- Tripod Mounting Kit
- Compatible Manufacturer Part Number
- GTRFP6432-006
- Compatible Product Type
- Amplifier, Speaker
Dimensions
- Depth
- 2 in
- Height
- 10 1/4 in
- Width
- 8 1/2 in
- Overall Height
- 10 1/4 in
- Overall Length
- 2 in
- Overall Width
- 8 1/2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Tripod Mounting Kit, Includes Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.